Keeney 1-1/2 x 12 in. 22 Gauge Slip-Joint Extension Tube

KEE1906

Color Finish

Starting at $25.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inlet: 1 1/2in Length: 12in
  • Rough Brass Finish
  • Slip Joint
  • Slip joint connection for easy installation.

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
22
Length
12 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday