1-1/2 x 12 in. Chrome Plated Double Flange Sink Tailpiece Polished Chrome

You last purchased this on
 
Keeney

1-1/2 x 12 in. Chrome Plated Double Flange Sink Tailpiece Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 x 12 in. Chrome Plated Double Flange Sink Tailpiece Polished Chrome

  • Fast #
  • Part #KEE1149PC
  • Item #62984
  • Manufacturer Part #1149PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 1/2in x 1 1/2in
  • Length: 12in
  • Double ended
  • 22 Gauge Brass
  • Chrome Plated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Flanged
Diameter:
1-1/2 in
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
Length:
12 in
Material:
Brass
Origin:
Global
Product Type:
Tailpiece
Weight:
0.385 lb