1-1/2 in. Brass P-Trap

You last purchased this on
 
Keeney

1-1/2 in. Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Brass P-Trap

  • Fast #
  • Part #KEE305LCP
  • Item #1832560
  • Manufacturer Part #305LCP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2in Outlet: 1 1/2in
  • Includes Nuts Washers and Flange
  • Heavy duty 17 gauge brass construction.
  • Chrome Plated 17 Gauge Brass Tubing
  • 12in Wall Tube
  • Requires Certification

Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
13 in
Gauge (metal):
17 ga
Height:
2-1/4 in
Length:
15 in
Origin:
Global
Trap Material:
Brass
Trap Size:
1-1/2 in
Weight:
1.6 lb
Width:
5-3/4 in