15 in. 17 ga Wall Bend in Chrome Plated
15 in. 17 ga Wall Bend in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated
- 17 Gauge Brass
- Heavy duty 17 gauge brass construction.
- 15in Long
- 1 1/2in
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 15 in
- Material:
- Brass
- Product Type:
- Wall Bend