15 in. 22 ga Slip-Joint Waste Arm in White
15 in. 22 ga Slip-Joint Waste Arm in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Length: 15in
- For Use With End or Center Outlet Tee
- Slip joint connections for easy installation.
- Includes All Necessary Nuts and Washers
- White Polypropylene
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Waste Arm