Keeney

1-1/2 x 16 in. 17 ga Double Flange Sink Tailpiece in Rough Brass

Part #KEE7148RB  |  Manufacturer Part #7148RB

Color/Finish:
Rough Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double ended for two parts in one.
  • 1 1/2in x 1 1/2in
  • Length: 16in
  • 17 Gauge Brass
  • Rough Brass

Documents

Specifications

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Connection Type: Flanged

Depth: 1-3/4 in

Diameter: 1-1/2 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Gauge: 17

Height: 16 in

Length: 16 in

Material: Brass

Origin: Global

Product Type: Tailpiece

Type: KEE7148RB

Weight: 0.958

Width: 1-3/4 in