1-1/2 x 16 in. Adjustable Plastic Direct Connect End Outlet Waste with 1/2 in. Branch
1-1/2 x 16 in. Adjustable Plastic Direct Connect End Outlet Waste with 1/2 in. Branch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Half inch branch
- Adjustable end outlet
- Telescopes: 11 in - 16 in
- White Polypropylene
- Includes All Necessary Nuts and Washers
- 1/2in Branch With 8in Tailpiece
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Outlet Waste