1-1/2 x 24 in. 20 ga Direct Connect Waste Arm in Satin Nickel

Part #KEE523ASN  |  Item #1020677  |  Manufacturer Part #523ASN

$ 113.07 EACH

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inlet: 1 1/2 in Length: 24 in

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/4 in

End Connection 1: Direct Connect

End Connections: Direct Connect

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

Gauge: 20

Height: 24-22/25 in

IAPMO Listed: No

Length: 24 in

Material: Brass

Weight: 1.2

Width: 2-17/25 in