1-1/2 x 3/4 in. End Outlet Waste Tailpiece in Black
1-1/2 x 3/4 in. End Outlet Waste Tailpiece in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Telescopes: 11"- 16"
- 3/4" Branch
- 1 1/2"
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 22-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Weight:
- 0.52 lb
- Width:
- 9 in