1-1/2 x 12 in. Direct Connect Long Branch Tailpiece in Rough Brass
1-1/2 x 12 in. Direct Connect Long Branch Tailpiece in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough Brass 20 Gauge
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 2-1/4 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Plain End
- End Connection 3:
- Barbed
- End Connections:
- Swivel Nut x Plain End x Barbed
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 1-1/2 in x 5/8 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- Height:
- 13-27/100 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Tailpiece
- Weight:
- 0.94 lb
- Width:
- 5-63/100 in