1-1/2 x 6 in. 22 ga Extension Tube Polished Chrome

You last purchased this on
 
Keeney

1-1/2 x 6 in. 22 ga Extension Tube Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 x 6 in. 22 ga Extension Tube Polished Chrome

  • Fast #
  • Part #KEE121PC
  • Item #63004
  • Manufacturer Part #121PC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2in Length: 6in
  • Solder Connection
  • Socket for solder connection.
  • 22 Gauge Brass Tubing
  • Chrome Plated Finish
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
Height:
6 in
Length:
6 in
Material:
Brass
Weight:
0.191 lb
Width:
1-3/4 in