1-1/2 x 6 in. 22 ga Flange Sink Tailpiece Polished Chrome
1-1/2 x 6 in. 22 ga Flange Sink Tailpiece Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 4320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in
- Length: 6in
- Flanged for a direct connection to a sink strainer.
- Chrome Plated Finish
- Consumer Grade
- 22 Gauge Brass Tubing
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Flanged
- Depth:
- 1-3/4 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Height:
- 6 in
- Length:
- 6 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Tailpiece
- Weight:
- 0.188 lb
- Width:
- 1-3/4 in