6 in. Slip-Joint Extension Tube in Black
6 in. Slip-Joint Extension Tube in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2 in Length: 6 in
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Extension Tube
- Weight:
- 0.16 lb