Keeney 1-1/2 x 6 in. Slip-Joint Extension Tube in Polished Chrome

KEE7904PC

Manufacturer Part #: 7904PC

Length

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Slip Joint
Fitting Size 2
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday