Keeney 1-1/2 x 8 in. 22 ga Direct Connect Branch Tailpiece Satin Nickel

KEE49SSN

Color/Finish

(Pricing is for Satin Nickel)

$41.45

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass nut

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/4 in
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Length
8 in
Material
Brass
Width
5-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday