Keeney

1-1/2 x 8 in. 22 ga Slip Joint Dishwasher Tailpiece Satin Nickel

Part #KEE54SN  |  Manufacturer Part #54SN

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3/4" (7/8" OD) Branch for Connection to Rubber Hose or 3/4" Sweat Connection
  • Chrome Plated 22 Gauge Brass
  • 3/4in (7/8in OD) Branch for Connection to Rubber Hose or 3/4in Sweat Connection
  • Slip Joint 1 1/2in Inlet x 8in Long
  • 3/4" (7/8" OD) Branch for Connection to Rubber Hose or 3/4" Sweat Connection

Documents

Specifications

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Slip-Joint

Depth: 2-1/4 in

Diameter: 1-1/2 in

End Connection 1: Slip Joint

End Connection 2: Slip Joint

End Connections: Slip Joint

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Gauge: 22

Height: 8-22/25 in

Length: 8 in

Material: Brass

Origin: Global

Product Type: Tailpiece

Type: KEE54SN

Weight: 0.514

Width: 5-3/4 in