Keeney 1-1/2 x 8 in. 22 ga Slip-Joint Extension Tube in Polished Chrome

KEE1670PC

Color/Finish

(Pricing is for Polished Chrome)

$22.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 22 Gauge Brass Tubing
  • 22 gauge brass
  • Chrome Plated Finish
  • Chrome plated
  • Slip Joint

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
Length
8 in
Material
Brass
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday