8 in. Slip-Joint Branch Tailpiece in Black
8 in. Slip-Joint Branch Tailpiece in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1750-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Length: 8in
- Slip Joint
- Branch: 5/8"
- 5/8in O.D. branch
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Branch Tailpiece