8 in. Slip Joint x Direct Connect Tailpiece in White
8 in. Slip Joint x Direct Connect Tailpiece in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2 in Length: 8 in Branch: 3/4 in (7/8 in O.D.)
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip Joint x Direct Connect
- Diameter:
- 7/8 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tailpiece