8 in. Direct Connect Branch Tailpiece in Black
8 in. Direct Connect Branch Tailpiece in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct connect
- 3/4" Branch
- 1 1/2" x 8"
Documents
Specifications
- Application:
- Residential
- Branch Size:
- 3/4 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Branch Tailpiece