Keeney

1-1/2 x 8 x 3/4 in. Direct Connect Branch Tailpiece in Satin Nickel

Part #KEE49SN  |  Manufacturer Part #49SN

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a 3/4" (7/8" OD) branch for connection to rubber hose or 3/4" sweat connection
  • Direct connect
  • 3/4in (7/8in OD) Branch for Connection to Rubber Hose or 3/4in Sweat Connection
  • Direct Connect 1 1/2in Inlet x 8in Long
  • Brass Nut

Documents

Specifications

Branch Size: 1-1/2 in

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Direct Connect

Depth: 2-1/4 in

Diameter: 1-1/2 in

End Connection 1: Direct Connect

End Connection 2: Direct Connect

End Connections: Direct Connect

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Gauge: 22

Height: 8-22/25 in

Length: 8 in

Material: Brass

Origin: Global

Product Type: Tailpiece

Type: KEE49SN

Weight: 0.489

Width: 5-3/4 in