9-1/2 in. 17 ga Slip-Joint Double Offsets in Chrome Plated
9-1/2 in. 17 ga Slip-Joint Double Offsets in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated
- 17 Gauge Brass
- Double Offset
- 1 1/4in x 1 1/4in
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- Length:
- 9-1/2 in
- Material:
- Brass
- Product Type:
- Double Offsets