Keeney 1-1/4 in. 22 ga Plated Pullout Plug Chrome

KEE1061PC

$30.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 22 Gauge Brass Tubing
  • Chrome Plated Finish
  • Inlet: 1 1/4in Length: 5in
  • Two Piece
  • With Chain and Stopper

SPECIFICATIONS

Depth
2-1/4 in
Gauge
22
Tailpiece Length
8-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday