Keeney

1-1/4 in. Brass P-Trap

Part #KEE301CP  |  Manufacturer Part #301CP

Trap Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty 17 gauge brass construction.
  • Inlet: 1 1/4in
  • Outlet: 1 1/4in
  • 17 Gauge Brass Tubing
  • Commercial Grade
  • Chrome Plated Finish
  • Includes All Necessary Nuts and Washers

Documents

Specifications

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 2-1/4 in

Gauge: 17

Height: 4-1/4 in

Origin: Global

Trap Material: Brass

Trap Size: 1-1/4 in

Weight: 1.083

Width: 5-3/4 in