1-1/4 in. Brass Sink Trap

You last purchased this on
 
Keeney

1-1/4 in. Brass Sink Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/4 in. Brass Sink Trap

  • Fast #
  • Part #KEE461XF-6PC
  • Item #965042
  • Manufacturer Part #461XF-6PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome plated
  • 17 gauge with cleanout
  • 1 1/2" x 1 1/4"
  • With cleanout
  • Includes Brass Nuts Washers and Deep Flange
  • Ground joint connection
  • For connection to 1 1/2" copper pipe
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Sweat
Depth:
6 in
Fitting Type:
Ground Joint
Gauge (metal):
17 ga
Height:
2 in
Length:
1-1/2 in
Origin:
Global
Trap Material:
Brass
Trap Size:
1-1/4 in
Weight:
1.76 lb
Width:
10 in