Keeney

1-1/4 in. Slip Nut in Polished Chrome

Part #KEE915PC  |  Manufacturer Part #915PC

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With washers
  • Category I venting
  • Three position inducer capability
  • Common venting with water heater
  • Self diagnostics
  • Entire blower assembly mounted on blocks
  • Adjustable timed blower Off delay
  • Electronic air cleaner terminal
  • Single stage gas valve operation
  • Single stage integrated control

Documents

Specifications

Color Finish: Polished Chrome

Depth: 1/2 in

Height: 1-77/100 in

Inside Diameter: 1-1/4 in

Material: Cast Brass

Origin: Global

Type: KEE915PC

Weight: 0.1

Width: 1-77/100 in