1-1/4 in. Slip Brass Elbow
1-1/4 in. Slip Brass Elbow
Package Quantity Info:
EA: 1 IP: 25 CA: 25 PT: 1050-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Inlet: 1 1/4 in Outlet: 1 1/4 in
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Elbow
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass