Keeney 1-1/4 x 12 in. 17 Gauge Tailpiece Threaded Both Ends Polished Chrome

KEE1773PC

Manufacturer Part #: 1773PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome plated for a high luster appearance in exposed installations.
  • Inlet: 1 1/4in
  • Length: 12in
  • 17 gauge brass
  • Chrome plated

SPECIFICATIONS

Depth
1-3/4 in
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1-1/4 in
Gauge
17
Type
KEE1773PC
Width
1-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday