1-1/4 x 12 in. 20 ga Threaded Both Ends Tailpiece Tube in Rough Brass

Part #KEE1161RB  |  Item #513612  |  Manufacturer Part #1161RB

$ 16.21 EACH
(Pricing is for Rough Brass)

Color/Finish:
Rough Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy duty 20 gauge brass construction.
  • Inlet: 1 1/4in
  • Length: 12in
  • 20 gauge brass
  • Rough Brass

Documents

Specifications

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Connection Type: Threaded

Depth: 1-1/4 in

Diameter: 1-1/4 in

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Gauge: 20

Height: 12 in

Length: 12 in

Material: Brass

Origin: Global

Product Type: Tailpiece

Weight: 0.436

Width: 1-1/4 in