1-1/4 x 12 in. Brass Flanged Tailpiece
1-1/4 x 12 in. Brass Flanged Tailpiece
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 2160-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet 1 1/4in
- Length: 12in
- Flanged for a direct connection to a sink strainer.
- Chrome Plated
- 22 gauge brass
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Flanged
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 22 ga
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Tailpiece