Keeney

1-1/4 x 12 in. Slip Joint Extension Tailpiece

Part #KEE7903RBBN  |  Manufacturer Part #7903RBBN

Fitting Sizes:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inlet: 1 1/4 in Length: 12 in

Documents

Specifications

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Connection Type: Slip-Joint

Depth: 1-77/100 in

Diameter: 1-1/4 in

End Connection 1: Slip Joint

End Connection 2: Slip Joint

End Connections: Slip Joint

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

Gauge: 17

Height: 12-1/20 in

IAPMO Listed: No

Length: 12 in

Material: Brass

Origin: Global

Product Type: Tube

Weight: 0.587

Width: 1-77/100 in