1-1/4 in. Brass P-Trap
1-1/4 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/4in Outlet: 1 1/4in
- Includes Nuts Washers and Flange
- Heavy duty 17 gauge brass construction.
- Chrome Plated 17 Gauge Brass Tubing
- 12in Wall Tube
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 13-1/4 in
- Length:
- 15 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Weight:
- 1.322 lb
- Width:
- 5-63/100 in