Keeney

1-1/4 x 15 in. 17 Gauge Wall Bend Polished Chrome

Part #KEE30301L15PC  |  Manufacturer Part #30301L15PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inlet: 1 1/4 in

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Diameter: 1-1/4 in

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Gauge: 17

Height: 2-3/4 in

Length: 15 in

Material: Brass

Product Type: Bend

Type: KEE30301L15PC

Weight: 0.7

Width: 15-3/4 in