Keeney 1-1/4 x 16 in. 20 ga Slip Joint Extension Tube Polished Chrome

KEE1910PC

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 20 gauge brass
  • Chrome plated
  • Double ended
  • Slip Joint

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/4 in
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Gauge
20
Height
16 in
Length
16 in
Material
Brass
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday