Keeney

1-1/4 x 16 in. 22 ga Slip-Joint Extension Tube in Polished Chrome

Part #KEE1907PC  |  Manufacturer Part #1907PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome plated
  • Slip Joint
  • Double ended
  • Chrome Plated Finish
  • 22 gauge brass

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-3/4 in

End Connection 1: Slip Joint

End Connections: Slip Joint

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

Gauge: 22

Height: 16 in

IAPMO Listed: No

Length: 16 in

Origin: Global

Type: KEE1907PC

Weight: 0.557

Width: 1-3/4 in