6 in. 22 ga Threaded Tailpiece in Satin Polished Chrome
6 in. 22 ga Threaded Tailpiece in Satin Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 22 Gauge Brass
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Polished Chrome
- Connection Type:
- Threaded
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- Product Type:
- Tailpiece