Keeney

1- 1/4 x 6 in. Lavatory Grid Strainer with Open Grid Cast Stainer Polished Chrome

Part #KEE5680PC  |  Manufacturer Part #5680PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty cast brass construction.
  • Cast brass
  • Chrome plated
  • 1 1/4in x 6in
  • Open grid strainer

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Gauge: 17

Grid Drain Material: Brass

Height: 2-1/2 in

Origin: Global

Overflow Included Yes or No: No

Strainer Diameter: 2-1/4 in

Tailpiece Length: 4-1/2 in

Tailpiece Style: Straight

Type: KEE5680PC

Weight: 0.757

Width: 7-1/2 in