7-22/25 in. Brass Cable Drain in Satin Polished Chrome
7-22/25 in. Brass Cable Drain in Satin Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Leg Style Tubs with Exposed Drain
- Polished Chrome Trim and Pipe
- Complete Tub Drain
- 17 Ga Brass
- Rubber Stopper & Chain
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Polished Chrome
- Connecting Pipe:
- No Piping
- Depth:
- 12-1/2 in
- Drain Body Material:
- Brass
- Drain Opening:
- 1-3/8 in
- Gauge (metal):
- 17 ga
- Height:
- 7-22/25 in
- Tub Depth:
- 7-22/25 in
- Weight:
- 3.363 lb
- Width:
- 16 in