2-22/25 in. Brass Cable Drain in Satin Polished Chrome

You last purchased this on
 
Keeney

2-22/25 in. Brass Cable Drain in Satin Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

2-22/25 in. Brass Cable Drain in Satin Polished Chrome

  • Fast #
  • Part #KEE600SN
  • Item #526589
  • Manufacturer Part #600SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • For Leg Style Tubs with Exposed Drain
  • Polished Chrome Trim and Pipe
  • Complete Tub Drain
  • 22 Ga Brass
  • Rubber Stopper & Chain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Polished Chrome
Connecting Pipe:
No Piping
Depth:
7-1/4 in
Drain Body Material:
Brass
Drain Opening:
1-3/8 in
Gauge (metal):
22 ga
Height:
2-22/25 in
Tub Depth:
2-22/25 in
Weight:
3 lb
Width:
12-1/4 in