1-1/4 x 1-1/2 in. Plastic P-Trap in White

You last purchased this on
 
PROFLO®

100 Series 1-1/4 x 1-1/2 in. Plastic P-Trap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

100 Series 1-1/4 x 1-1/2 in. Plastic P-Trap in White

  • Fast #
  • Part #PFPTP102
  • Item #2972050
  • Manufacturer Part #PF39400WB2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Connections: 1-1/4 in. x 1-1/2 in. slip joint tubular
  • Rough-in measurement: 12-1/4 in
  • With ABS marvel connection
  • This PROFLO product carries a 1-year limited warranty
  • IAPMO approved
  • Overall height: 4-5/8 in
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F-409-2017
CSA Certified:
CSA B125.2-15
Cleanout:
No
Collection:
100 Series
Color Finish Category:
Whites
Color Finish Name:
White, Black
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
4-5/8 in
IAPMO Listed -:
Yes
Length:
12-1/4 in
NSF:
NSF 14-2010a
NSF Certified:
Yes
Trap Material:
Plastic
Trap Material Type:
ABS, Polypropylene
Trap Size:
1-1/2 in
WaterSense Labeled:
No
Weight:
0.7 lb
Width:
1-1/4 in