Keeney

1.1 ft. x 1 x 1 in. Drain Snake

Part #KEEK845-12RE  |  Manufacturer Part #K845-12RE

Cable Length ft :

1.1 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Autofeed Cable: No

Cable Length ft : 1.1 ft

Color Finish: Red

Diameter: 1 in

Fits Pipe Size: 1 in

Power Source: Manual