22 ga Slip-Joint Double Offset in Rough Brass
22 ga Slip-Joint Double Offset in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough Brass
- 22 Gauge Brass
- Adapts unaligned connections.
- Includes nuts and washers
- 1 1/2in x 1 1/2in
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Double Offsets
- Weight:
- 0.55 lb