0 items

Keeney 12 x 1-1/2 in. 17 ga Threaded Tailpiece

KEE1776

Color Finish

Starting at $44.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17 gauge brass
  • Chrome Plated
  • Length: 12in
  • Tube threaded both ends

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
Height
12 in
IAPMO Listed
No
Length
12 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday