12 in. Slip-Joint Extension Tube in White
12 in. Slip-Joint Extension Tube in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip Joint
- Plastic
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Extension Tube