Keeney

16 in. Flanged Tailpiece in White

Part #KEE11-16PVC  |  Manufacturer Part #11-16PVC

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 1/2" x 16"
  • Double ended
  • White PVC

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Connection Type: Flanged

Depth: 1-3/4 in

Diameter: 1-1/2 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 8 in

Length: 16 in

Material: Plastic

Material Type: PVC

Product Type: Tailpiece

Type: KEE11-16PVC

Weight: 0.2

Width: 1-3/4 in