16 in. Slip-Joint Extension Tube in White
16 in. Slip-Joint Extension Tube in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC
- Double ended
- 1 1/2" x 16"
- Includes Leak Free TPR Washers
- Slip Joint
- Includes TPR washers
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Extension Tube