1/8 in. Threaded Brass Air Valve

You last purchased this on
 
Keeney

1/8 in. Threaded Brass Air Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1/8 in. Threaded Brass Air Valve

  • Fast #
  • Part #KEE4SN
  • Item #58256
  • Manufacturer Part #4SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Bleeding Air From Heating System
  • Chrome plated
  • Slotted Style
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Material:
Brass
NSF Certified:
No
Origin:
Global
UL Listed:
No
Valve Size:
1/8 in
Valve Type:
Air Valve
Weight:
0.032 lb