18 in. Water Connector

You last purchased this on
 
Keeney

18 in. Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

18 in. Water Connector

  • Fast #
  • Part #KEEPP888-3LF
  • Item #4147408
  • Manufacturer Part #PP888-3LF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use to connect water supply to water heater
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CARB OTC LEED Compliant:
No
Depth:
1-1/4 in
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Brass, Stainless Steel
NSF Certified:
No
Origin:
Global
Weight:
0.825 lb
Width:
1-1/4 in