2 - 2- 1/2 in. Duplex Basket Strainer Polished Chrome
Junior 2 - 2- 1/2 in. Duplex Basket Strainer Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Master duplex strainer with rubber stopper
Specifications
- Collection:
- Junior
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Drain Diameter:
- 4-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-1/4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 1-3/4 in
- Weight:
- 0.378 lb
- Width:
- 2-22/25 in