0 items

Keeney 20 Gauge Chrome Plated S-Trap

KEE3CP

Inside Diameter

Starting at $73.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4in inlet x 1 1/4in outlet x 20 1/2in long
  • 20 Gauge Brass
  • All necessary nuts and washers
  • Chrome Plated

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-63/100 in
Gauge
20
Height
23-1/2 in
Inside Diameter
1-1/4 in
Length
20-1/2 in
Material
Brass
Width
4-19/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday